- 1.72 in Shaft Diameter
- 2.44 in Housing Bore Diameter
- 0.47 in Overall Width
- Leather Lip Material
- Inch
| Operating Temperature [Min] | 32 °F |
| Seal Design | Assembled Design |
| Lip Type | Single Lip |
| Pressure | 0 psi |
| Seal Application | General Purpose |
| Case Design | Metal Case, Inner Case |
| Lip Material | Leather |
| Spring Material | Carbon Steel |
| Shaft Dia. | 1.72 in, 43.66 mm |
| Lubricant | Oil or Grease |
| Housing Bore Dia. | 2.44 in, 61.9 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Style | Internal |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Type | Garter |
| Case Material | Steel |
| Overall Width | 0.47 in, 11.91 mm |
| Installation | Housing Press Fit |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Construction | P1 |
| Case Construction | Steel Case w/Inner Case |
| Operating Temperature [Max] | 302 °F |
| Design | P1 |
| Weight | 0.143 LB |
| EAN or UPC | 85311018012 |

