- Radial Ball Bearing Type
- 35 mm Inside Diameter
- 72 mm Outside Diameter
features
- Spherical O.D.
- Press-fit mounting
- Standard inner ring
- Nonrelubricatable
- RS1 seal
| I.D. | 35 mm |
| Sealing | Seal On Both Sides |
| Limiting Speed | 6300 rpm |
| Capacity | Standard Capacity |
| Lubricant | Grease |
| No. in Set | Single Bearing |
| Seal Type | Contact Seals |
| Cage Type | Non-Metallic |
| Inch/Metric | Metric Bore |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Bearing Design | Deep Groove Design |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| Shaft Dia. | 1.378 in, 35 mm |
| Rows of Balls | Single |
| Cage Material | Steel |
| Outer Ring Width | 17 mm |
| Static Load Rating | 3439.577 lbf, 15.3 kN |
| Rolling Element | Ball Bearing |
| Basic Dynamic Load Rating | 5732.628 lbf, 25.5 kN |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Contact Angle | 0° |
| Precision | Standard |
| Seal Material | Synthetic Rubber w/Steel Reinforcement |
| O.D. Type | Spherical |
| O.D. | 72 mm |
| Duty | Standard-Duty |
| Enclosure | Double Sealed |
| Inner Ring Width | 0.669 in, 17 mm |
| Width | 0.669 in, 17 mm |
| Bearing Type | Radial, Ball Bearing |
| Outer Ring | Spherical |
| Snap Ring | No Snap Ring |
| icNumber | 7698108 |
| Relubrication Feature | Without |
| Weight | 0.646 LB |
| EAN or UPC | 7316570022117 |

