Skip to content Skip to navigation menu
Nitrile Rubber Dual Lip Shaft Seal

17285

Nitrile Rubber Dual Lip Shaft Seal
Item #100000878
  • 1.75 in Shaft Diameter
  • 2.437 in Housing Bore
  • 0.315 in Overall Width
  • Nitrile Rubber (NBR) Lip Material
  • SKF Wave Seal
Nitrile Rubber Dual Lip Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.75 in Shaft Diameter
  • 2.437 in Housing Bore
  • 0.315 in Overall Width
  • Nitrile Rubber (NBR) Lip Material
  • SKF Wave Seal

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWA1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, a garter spring to optimize sealing against the shaft, and a dust lip to improve contamination exclusion. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.

applications

  • Engines
  • Drive axles
  • Transmissions
  • Pumps
  • Electric motors
  • Speed reducers
  • Engines
  • Transmissions
  • Electric motors

features

  • For oil or grease
  • With garter spring
  • WAVE lip creates higher pumping rate
  • WAVE lip has less friction between shaft and lip
  • WAVE lip has a lower temperature at the contact point
Temperature Range [Min] -65 °F
Lip Style Internal
Design CRWA1
Construction CRWA1
Case Construction Steel Case w/o Inner Case
Shaft Dia. 1.75 in
Lip Material Nitrile Rubber (NBR)
Case Design Metal Case
Seal Design SKF Wave
Temperature Range [Max] 225 °F
Inch/Metric Inch
Operating Temperature [Max] 210 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Spring Material Carbon Steel Garter
Pressure 10 psi
Overall Width 0.315 in
Speed 0.07 ft/min
Seal Application Dirt Exclusion and Lubricant Retention
Solid Yes
Lip Type Dual Lip
Operating Temperature [Min] -40 °F
Installation Housing Press Fit
Housing Bore Dia. 2.437 in
Seal Type Oil
Lubricant Oil or Grease
Cover/Compensation Ring/Plate Required No
Surface Speed [Nom] 3,600 ft/min
Weight 0.065 LB
EAN or UPC 85311018357
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison