- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 7 mm Overall Width
- Fluoro Rubber (FKM) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Case Design | Rubber Outside Diameter |
| Inch/Metric | Metric |
| Overall Width | 7 mm |
| Lubricant | Oil or Grease |
| Shaft Dia. | 1 in, 44 mm |
| Speed | 0.05 ft/min |
| Installation | Housing Press Fit |
| Design | HMSA7 |
| Pressure | 7 psi |
| Housing Bore Dia. | 2 in, 58 mm |
| Lip Material | Fluoro Rubber (FKM) |
| Operating Temperature [Max] | 390 °F |
| Operating Temperature [Min] | -5 °F |
| Lip Type | Dual Lip |
| Weight | 0.099 LB |
| EAN or UPC | 85311287371 |

