- 1.75 in Shaft Diameter
- 2.5 in Housing Bore Diameter
- 0.25 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
| Construction | CRWH3 |
| Surface Speed [Nom] | 3,600 ft/min |
| Pressure | 10 psi |
| Operating Temperature [Max] | 390 °F |
| Inch/Metric | Inch |
| Lip Type | Single Lip |
| Temperature Range [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Design | CRWH3 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Speed | 0.07 ft/min |
| Housing Bore Dia. | 2.5 in, 63.55 mm |
| Spring Material | Carbon Steel |
| Seal Application | Lubrication Retention |
| Spring Type | Garter |
| Overall Width | 0.25 in, 6.35 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Style | Internal |
| Operating Temperature [Min] | -5 °F |
| Case Construction | Stainless Steel Case w/o Inner Case |
| Installation | Housing Press Fit |
| Case Design | Metal Case, Inner Case |
| Temperature Range [Max] | 400 °F |
| Case Material | Stainless Steel |
| Shaft Dia. | 1.75 in, 44.45 mm |
| Lip Material | Fluoro Rubber (FKM) |
| Weight | 0.104 LB |
| EAN or UPC | 85311018494 |

