- 1.75 in Shaft Diameter
- Ethylene-Acrylates (AEM) Seal Material
| Overall Width | 0.37 in, 9.27 mm |
| Inch/Metric | Metric |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 2.62 in, 66.62 mm |
| Design | KIT |
| Shaft Dia. | 1.75 in, 44.37 mm |
| Operating Temperature [Max] | 302 °F |
| Seal Material | Ethylene-Acrylates (AEM) |
| Weight | 0.124 LB |
| EAN or UPC | 85311183093 |

