- 1.75 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Housing Bore Dia. | 2.33 in, 59.08 mm |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Shaft Dia. | 1.75 in, 44.45 mm |
| Overall Width | 0.28 in, 6.99 mm |
| Design | KIT |
| Inch/Metric | Metric |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.079 LB |
| EAN or UPC | 85311264280 |

