- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 9 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. TL7 seals are designed with a single metal case. They have three conventional sealing lips made of nitrile rubber, which optimizes the sealing against the shaft. Typical applications include grease lubricated agriculture machinery.
features
- Maximise the exclusion of contamination
- Accommodate low speed
- Easy installation
caution
- Not generally for oil retention
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 2 in, 69 mm |
| Speed | 0.02 ft/min |
| Inch/Metric | Metric |
| Solid | Yes |
| Construction | TL2 |
| Installation | Housing Press Fit |
| Lip Type | Triple Lip |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 1 in, 44 mm |
| Lubricant | Grease |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds, Severe Conditions |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500 |
| Pressure | 3 psi |
| Case Design | Metal Case |
| Operating Temperature [Min] | -40 °F |
| Design | TL7 |
| Overall Width | 9 mm |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Min] | -65 °F |
| Spring Material | Carbon Steel Garter |
| Pressure [Max] | 3 psi |
| Weight | 0.104 LB |
| EAN or UPC | 85311018760 |

