Skip to content Skip to navigation menu
Nitrile Rubber Dual Lip Shaft Seal

17645

Nitrile Rubber Dual Lip Shaft Seal
Item #100000894
  • 1.75 in Shaft Diameter
  • 2.88 in Housing Bore Diameter
  • 0.38 in Overall Width
  • Nitrile Rubber (NBR) Lip Material
  • Inch
Nitrile Rubber Dual Lip Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.75 in Shaft Diameter
  • 2.88 in Housing Bore Diameter
  • 0.38 in Overall Width
  • Nitrile Rubber (NBR) Lip Material
  • Inch

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWHA1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, a garter spring to optimize sealing against the shaft, and a dust lip to improve contamination exclusion. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.

applications

  • Engines
  • Drive axles
  • Transmissions
  • Pumps
  • Electric motors
  • Speed reducers
  • Engines
  • Transmissions
  • Electric motors

features

  • For oil or grease
  • With garter spring
  • WAVE lip creates higher pumping rate
  • WAVE lip has less friction between shaft and lip
  • WAVE lip has a lower temperature at the contact point
Seal Design SKF Wave
Cover/Compensation Ring/Plate Required No
Operating Temperature [Max] 210 °F
Bore Sealant Bore Tite
Operating Temperature [Min] -40 °F
Design CRWHA1
Lubricant Oil or Grease
Case Construction Steel Case w/Inner Case
Spring Material Carbon Steel
Seal Type Oil
Case Material Steel
Lip Style Internal
Housing Bore Dia. 2.875 in
Construction CRWHA1
Installation Housing Press Fit
Lip Material Nitrile Rubber (NBR)
Solid Yes
Surface Speed [Nom] 3,600 ft/min
Temperature Range [Max] 225 °F
Lip Type Dual Lip
Pressure 10 psi
Shaft Dia. 1.75 in
Spring Type Garter
Speed 0.07 ft/min
Seal Application Medium Dirt Exclusion
Temperature Range [Min] -65 °F
Inch/Metric Inch
Overall Width 0.375 in
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Case Design Metal Case, Inner Case
Weight 0.157 LB
EAN or UPC 85311018814
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison