- 1 in Shaft Diameter
- 3 in Housing Bore Diameter
- 12 mm Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
description
- Dual lip design without inner cases.
| Shaft Dia. | 1 in, 44 mm |
| Case Design | Metal Case |
| Operating Temperature [Max] | 302 °F |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Overall Width | 12 mm |
| Seal Application | Dirt Exclusion |
| Lip Type | Dual Lip |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Surface Speed [Nom] | 3,600 ft/min |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 3 in, 76 mm |
| Inch/Metric | Metric |
| Lubricant | Oil or Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 300 °F |
| Design | CRWA4 |
| Construction | CRWA4 |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Weight | 0.158 LB |
| EAN or UPC | 85311019019 |

