- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 15 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
| Speed | 0.02 ft/min |
| Lip Type | External Lip Seal w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Case Design | Metal Case |
| Temperature Range [Min] | -40 °F |
| Pressure | 3 psi |
| Lip Style | External |
| Spring Material | Carbon Steel Garter |
| Seal Design | Molded Design |
| Solid | Yes |
| Lubricant | Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Construction | XHA79N |
| Design | XHA79N |
| Housing Bore Dia. | 2 in, 63 mm |
| Overall Width | 15 mm |
| Installation | Shaft Press Fit |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Shaft Dia. | 1 in, 45 mm |
| Weight | 0.124 LB |
| EAN or UPC | 85311019446 |

