- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 7 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Operating Temperature [Min] | -40 °F |
| Seal Application | Light Dirt Exclusion |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Molded Design |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Pressure | 7 psi |
| Temperature Range [Min] | -40 °F |
| Case Construction | Rubber Covered Steel Case |
| Lubricant | Oil or Grease |
| Shaft Dia. | 1 in, 46 mm |
| Temp Description | w/CW Helix From Air Side |
| Case Design | Rubber Outside Diameter |
| Housing Bore Dia. | 2 in, 58 mm |
| Installation | Housing Press Fit |
| Lip Type | Dual Lip |
| Operating Temperature [Max] | 210 °F |
| Overall Width | 7 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Surface Speed [Nom] | 3,600 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Spring Material | Carbon Steel Garter |
| Construction | HMSA7 |
| Speed | 0.05 ft/min |
| Inch/Metric | Metric |
| Design | HMSA7 |
| Weight | 0.081 LB |
| EAN or UPC | 85311156295 |

