- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 8 mm Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Pressure | 7 psi |
| Case Design | Rubber Outside Diameter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Style | Internal |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 2 in, 67 mm |
| Shaft Dia. | 1 in, 45 mm |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Metric |
| Case Construction | Rubber Covered Steel Case |
| Design | HMSA7 |
| Speed | 0.05 ft/min |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Construction | HMSA7 |
| Spring Material | Carbon Steel Garter |
| Operating Temperature [Max] | 302 °F |
| Overall Width | 8 mm |
| Lubricant | Oil or Grease |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Min] | -40 °F |
| Seal Application | Light Dirt Exclusion |
| Seal Design | Molded Design |
| Lip Type | Dual Lip |
| Installation | Housing Press Fit |
| Weight | 0.064 LB |
| EAN or UPC | 85311264310 |

