- 1.77 in Shaft Diameter
- 1.97 in Housing Bore Diameter
| Installation | Housing Press Fit |
| Inch/Metric | Metric |
| Case Design | Metal Case |
| Operating Temperature [Min] | -40 °F |
| Design | END CAP |
| Overall Width | 0.51 in, 13 mm |
| Shaft Dia. | 1.77 in, 45 mm |
| Operating Temperature [Max] | 302 °F |
| Housing Bore Dia. | 1.97 in, 50 mm |
| Solid | Yes |
| Seal Material | Polyacrylate Elastomer (ACM) |
| Weight | 0.111 LB |
| EAN or UPC | 85311287395 |

