- Radial Shaft Seal
- 17 mm Shaft Diameter
- 40 mm Housing Bore Diameter
- 10 mm Width
| Lip Material | Nitrile |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Min] | -22 °F |
| Housing Bore Dia. | 40 mm |
| Construction | HMS5 |
| Inch/Metric | Metric |
| Temperature Range [Max] | 230 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 17 mm |
| Pressure | 10 psi, 5 psi |
| Seal Design | Molded Design |
| Weight | 0.036 LB |
| EAN or UPC | 7316572549001 |

