- Radial Shaft Seal
- 17 mm Shaft Diameter
- 40 mm Housing Bore Diameter
- 7 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMS5 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer with a garter spring to maintain the right radial load.
features
- High pumping rate
- With garter spring
- Accommodate misalignment
| Shaft Dia. | 17 mm |
| Housing Bore Dia. | 40 mm |
| Seal Design | SKF Edge |
| Inch/Metric | Metric |
| Seal Type | Oil or Grease |
| Construction | HMS5 |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Overall Width | 7 mm |
| Weight | 0.037 LB |
| EAN or UPC | 7316572269794 |

