- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
| Shaft Dia. | 1 in, 45 mm |
| Housing Bore Dia. | 2 in, 73 mm |
| Design | UNITIZE |
| Operating Temperature [Min] | -5 °F |
| Overall Width | 14 mm |
| Inch/Metric | Metric |
| Operating Temperature [Max] | 390 °F |
| Seal Material | Fluoro Rubber (FKM) |
| Weight | 0.219 LB |
| EAN or UPC | 85311306102 |

