Skip to content Skip to navigation menu
SKF18550

18550

Nitrile Rubber Shaft Seal Kit
Item #100914239
  • 1.88 in Shaft Diameter
  • Nitrile Rubber (NBR) Seal Material
SKF18550
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.88 in Shaft Diameter
  • Nitrile Rubber (NBR) Seal Material
Operating Temperature [Max] 210 °F
Construction Kit
Design KIT
Seal Width 1/4 in
Overall Width 0.26 in, 6.5 mm
Shaft Dia. 1.88 in, 47.63 mm
Housing Bore Dia. 2.4 in, 60.91 mm
Operating Temperature [Min] -40 °F
Inch/Metric Metric
Lip Material R = Nitrile
Seal Material Nitrile Rubber (NBR)
Weight 0.078 LB
EAN or UPC 85311020091
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison