- 1 in Shaft Diameter
- 3 in Housing Bore Diameter
| Inch/Metric | Metric |
| Shaft Dia. | 1 in, 47 mm |
| Temperature Range [Min] | -100 °F |
| Lip Style | Internal |
| Temp Description | P.F. Width .562 |
| Operating Temperature [Min] | -90 °F |
| Lip Material | Silicone |
| Overall Width | 15 mm |
| Temperature Range [Max] | 325 °F |
| Operating Temperature [Max] | 320 °F |
| Housing Bore Dia. | 3 in, 76 mm |
| Construction | Unitize |
| Design | UNITIZE |
| Seal Material | Silicone Rubber (MVQ) |
| Weight | 0.247 LB |
| EAN or UPC | 85311154772 |

