- 1.89 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Operating Temperature [Max] | 210 °F |
| Overall Width | 0.62 in, 15.75 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 3.16 in, 80.26 mm |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. | 1.89 in, 48.01 mm |
| Design | KIT |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.144 LB |
| EAN or UPC | 85311298759 |

