- 1.89 in Shaft Diameter
- Polyacrylate Elastomer (ACM) Seal Material
| Construction | Kit |
| Overall Width | 1 in, 25.4 mm |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 2.7 in, 68.58 mm |
| Inch/Metric | Metric |
| Design | KIT |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Seal Width | 1 in |
| Operating Temperature [Max] | 302 °F |
| Shaft Dia. | 1.89 in, 47.9 mm |
| Seal Material | Polyacrylate Elastomer (ACM) |
| Weight | 0.295 LB |
| EAN or UPC | 85311170567 |

