- Radial Shaft Seal
- 18 mm Shaft Diameter
- 28 mm Housing Bore Diameter
- 6 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Seal Design | Standard |
| Construction | HMS4 |
| Housing Bore Dia. | 28 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Overall Width | 6 mm |
| Seal Type | Grease |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Application | General Purpose |
| Shaft Dia. | 18 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Weight | 0.064 LB |
| EAN or UPC | 85311157490 |

