Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SKF18X30X7HMS5V

18X30X7HMS5V

PENDING RECODE TO CR_18X30X7 HMS5 V, MTRL - 101013242
Item #103057544
  • Radial Shaft Seal
  • 18 mm Shaft Diameter
  • 30 mm Housing Bore Diameter
  • 7 mm Width
SKF18X30X7HMS5V
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 18 mm Shaft Diameter
  • 30 mm Housing Bore Diameter
  • 7 mm Width
Inch/Metric Metric
Shaft Dia. 18 mm
Housing Bore Dia. 30 mm
Weight 0.024 LB
EAN or UPC 7316572243152
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison