- 1.893 in Shaft Diameter
- 2.434 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Min] | -65 °F |
| Installation | Housing Press Fit |
| Construction | CRW1 |
| Lip Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 1.893 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | General Purpose |
| Design | CRW1 |
| Housing Bore Dia. | 2.434 in |
| Lip Type | Single Lip |
| Overall Width | 0.25 in |
| Seal Type | Oil |
| Lubricant | Oil or Grease |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Solid | Yes |
| Case Design | Metal Case |
| Seal Design | SKF Wave |
| Operating Temperature [Min] | -40 °F |
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Speed | 0.07 ft/min |
| Operating Temperature [Max] | 210 °F |
| Pressure | 10 psi |
| Weight | 0.057 LB |
| EAN or UPC | 85311021029 |

