- 1.97 in Shaft Diameter
- 2.76 in Housing Bore Diameter
- 0.35 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRS1 seals are designed with a single metal case, a sealing lip made of elastomer for best sealing against the rotating shaft. The seal also has a garter spring to optimize sealing against the shaft.
features
- For oil or grease
- With garter spring
- Easy installation
| Inch/Metric | Metric |
| Installation | Housing Press Fit |
| Solid | Yes |
| Housing Bore Dia. | 2.76 in, 70 mm |
| Overall Width | 0.35 in, 9 mm |
| Lubricant | Oil or Grease |
| Design | CRS1 |
| Lip Material | Nitrile Rubber (NBR) |
| Speed | 0.07 ft/min |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Shaft Dia. | 1.97 in, 50 mm |
| Case Design | Metal Case |
| Lip Type | Single Lip |
| Pressure | 10 psi |
| Weight | 0.08 LB |
| EAN or UPC | 85311370172 |

