- 1.938 in Shaft Diameter
- 2.412 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Inch/Metric | Inch |
| Overall Width | 0.313 in |
| Shaft Dia. | 1.938 in |
| Lubricant | Oil or Grease |
| Lip Type | Single Lip |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | CRW1 |
| Speed | 0.07 ft/min |
| Temperature Range [Min] | -65 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Operating Temperature [Min] | -40 °F |
| Solid | Yes |
| Case Construction | Steel Case w/o Inner Case |
| Operating Temperature [Max] | 210 °F |
| Design | CRW1 |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Seal Type | Oil |
| Lip Style | Internal |
| Housing Bore Dia. | 2.412 in |
| Case Design | Metal Case |
| Temperature Range [Max] | 225 °F |
| Seal Design | SKF Wave |
| Installation | Housing Press Fit |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.084 LB |
| EAN or UPC | 85311021166 |

