- 1.938 in Shaft Diameter
- 2.686 in Housing Bore
- 0.304 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Style | Internal |
| Case Material | Steel |
| Case Design | Metal Case |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 225 °F |
| Installation | Housing Press Fit |
| Spring Material | Carbon Steel |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Spring Type | Garter |
| Shaft Dia. | 1.938 in |
| Pressure | 10 psi |
| Housing Bore Dia. | 2.686 in |
| Seal Type | Oil |
| Construction | CRW1 |
| Seal Design | SKF Wave |
| Lip Type | Single Lip |
| Speed | 0.07 ft/min |
| Lubricant | Oil or Grease |
| Case Construction | Steel Case w/o Inner Case |
| Overall Width | 0.304 in |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Solid | Yes |
| Design | CRW1 |
| Operating Temperature [Min] | -40 °F |
| Bore Sealant | Bore Tite |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Application | General Purpose |
| Weight | 0.089 LB |
| EAN or UPC | 85311021265 |

