- 1.938 in Shaft Diameter
- 3.125 in Housing Bore
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Min] | -65 °F |
| Spring Material | Carbon Steel |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Bore Sealant | Bore Tite |
| Lip Type | Single Lip |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Min] | -40 °F |
| Installation | Housing Press Fit |
| Speed | 0.07 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Overall Width | 0.5 in |
| Lip Style | Internal |
| Housing Bore Dia. | 3.125 in |
| Lubricant | Oil or Grease |
| Seal Application | General Purpose |
| Spring Type | Garter |
| Inch/Metric | Inch |
| Shaft Dia. | 1.938 in |
| Case Material | Steel |
| Case Design | Metal Case |
| Lip Material | Nitrile Rubber (NBR) |
| Solid | Yes |
| Seal Design | SKF Wave |
| Design | CRW1 |
| Pressure | 10 psi |
| Construction | CRW1 |
| Seal Type | Oil |
| Operating Temperature [Max] | 210 °F |
| Weight | 0.152 LB |
| EAN or UPC | 85311021531 |

