- Radial Shaft Seal
- 49.4 mm Shaft Diameter
- 73.46 mm Housing Bore Diameter
- 7.47 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. TL7 seals are designed with a single metal case. They have three conventional sealing lips made of nitrile rubber, which optimizes the sealing against the shaft. Typical applications include grease lubricated agriculture machinery.
features
- Maximise the exclusion of contamination
- Accommodate low speed
- Easy installation
caution
- Not generally for oil retention
| Seal Design | Assembled Design |
| Overall Width | 7 mm |
| Pressure [Max] | 3 psi |
| Case Construction | Steel Case w/o Inner Case |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Lip Type | Triple Lip |
| Lubricant | Grease |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Operating Temperature [Min] | -40 °F |
| Spring Material | None |
| Housing Bore Dia. | 2 in, 73 mm |
| Surface Speed [Nom] | 500 ft/min |
| Design | TL6 |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case, Inner Case |
| Shaft Dia. | 1 in, 49 mm |
| Construction | TL6 |
| Lip Material | Nitrile Rubber (NBR) |
| Installation | Housing Press Fit |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds, Severe Conditions |
| Temperature Range [Min] | -40 °F |
| Solid | Yes |
| Pressure | 3 psi |
| Speed | 0.02 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500 |
| Weight | 0.096 LB |
| EAN or UPC | 85311021661 |

