- 1.97 in Shaft Diameter
- 2.68 in Housing Bore Diameter
- 0.35 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRSHA1 seals are designed with a double metal case, a sealing lip and an contacting auxiliary lip made of elastomer for best sealing against the rotating shaft. The seal also has a garter spring to optimize sealing against the shaft.
features
- For oil or grease
- With garter spring
- Easy installation
| Housing Bore Dia. | 68 mm |
| Operating Temperature [Max] | 210 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Type | Dual Lip |
| Solid | Yes |
| Speed | 0.07 ft/min |
| Lubricant | Oil or Grease |
| Construction | CRSHA1 |
| Seal Design | Standard |
| Operating Temperature [Min] | -40 °F |
| Design | CRSHA1 |
| Overall Width | 9 mm |
| Case Design | Metal Case, Inner Case |
| Inch/Metric | Metric |
| Shaft Dia. | 50 mm |
| Installation | Housing Press Fit |
| Pressure | 10 psi |
| Weight | 0.108 LB |
| EAN or UPC | 85311306676 |

