- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 9 mm Overall Width
- Silicone Rubber (MVQ) Lip Material
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Max] | 325 °F |
| Overall Width | 9 mm |
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Design | HMS2 |
| Operating Temperature [Min] | -90 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Surface Speed [Nom] | 3,600 ft/min |
| Pressure | 10 psi |
| Seal Design | Bonded Design |
| Operating Temperature [Max] | 320 °F |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Solid | Yes |
| Lip Type | Single Lip |
| Inch/Metric | Metric |
| Construction | HMS2 |
| Seal Application | General Purpose |
| Temperature Range [Min] | -100 °F |
| Shaft Dia. | 1 in, 50 mm |
| Housing Bore Dia. | 2 in, 68 mm |
| Lip Material | Silicone Rubber (MVQ) |
| Case Design | Metal Case |
| Weight | 0.119 LB |
| EAN or UPC | 85311021739 |

