- 1.97 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Operating Temperature [Max] | 210 °F |
| Housing Bore Dia. | 2.87 in, 73 mm |
| Lip Material | R = Nitrile |
| Construction | Kit |
| Design | KIT |
| Inch/Metric | Metric |
| Overall Width | 0.47 in, 11.89 mm |
| Shaft Dia. | 1.97 in, 50.01 mm |
| Operating Temperature [Min] | -40 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.308 LB |
| EAN or UPC | 85311021869 |

