- 2 in Shaft Diameter
- 2.623 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWA1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, a garter spring to optimize sealing against the shaft, and a dust lip to improve contamination exclusion. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- Engines
- Transmissions
- Electric motors
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Construction | CRWA1 |
| Operating Temperature [Max] | 210 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Housing Bore Dia. | 2.623 in |
| Case Construction | Steel Case w/o Inner Case |
| Solid | Yes |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Seal Type | Oil |
| Design | CRWA1 |
| Overall Width | 0.313 in |
| Lip Type | Dual Lip |
| Speed | 0.07 ft/min |
| Lip Style | Internal |
| Seal Design | SKF Wave |
| Temperature Range [Min] | -65 °F |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Installation | Housing Press Fit |
| Shaft Dia. | 2 in |
| Spring Material | Carbon Steel Garter |
| Operating Temperature [Min] | -40 °F |
| Case Design | Metal Case |
| Lubricant | Oil or Grease |
| Weight | 0.052 LB |
| EAN or UPC | 85311022149 |

