- 2 in Shaft Diameter
- 2.74 in Housing Bore Diameter
- 0.38 in Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
| Lubricant | Oil or Grease |
| Case Design | Metal Case |
| Solid | Yes |
| Lip Type | Single Lip |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Max] | 302 °F |
| Shaft Dia. | 2 in, 50.8 mm |
| Seal Design | Assembled Design |
| Temp Description | w/CW Helix From Air Side |
| Speed | 0.05 ft/min |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Design | HMS13 |
| Installation | Housing Press Fit |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Operating Temperature [Min] | -40 °F |
| Inch/Metric | Metric |
| Temperature Range [Max] | 300 °F |
| Case Construction | Steel Case w/o Inner Case |
| Seal Application | General Purpose |
| Housing Bore Dia. | 2.74 in, 69.65 mm |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Pressure | 7 psi |
| Surface Speed [Nom] | 3,600 ft/min |
| Overall Width | 0.38 in, 9.53 mm |
| Construction | HMS13 |
| Weight | 0.104 LB |
| EAN or UPC | 85311022262 |

