- 2 in Shaft Diameter
- 2.75 in Housing Bore
- 0.313 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Overall Width | 0.313 in |
| Seal Application | General Purpose |
| Spring Type | Garter |
| Cover/Compensation Ring/Plate Required | No |
| Case Design | Metal Case |
| Lubricant | Oil or Grease |
| Housing Bore Dia. | 2.75 in |
| Pressure | 10 psi |
| Bore Sealant | Bore Tite |
| Construction | CRW1 |
| Operating Temperature [Max] | 390 °F |
| Temperature Range [Max] | 400 °F |
| Design | CRW1 |
| Case Material | Steel |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Seal Type | Oil |
| Inch/Metric | Inch |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -5 °F |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Lip Type | Single Lip |
| Solid | Yes |
| Spring Material | Carbon Steel |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | SKF Wave |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 2 in |
| Weight | 0.057 LB |
| EAN or UPC | 85311022309 |

