- 2 in Shaft Diameter
- 2.84 in Housing Bore Diameter
- 0.47 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Design | SKF Wave |
| Inch/Metric | Inch |
| Overall Width | 0.469 in |
| Bore Sealant | Bore Tite |
| Construction | CRWH1 |
| Case Design | Metal Case, Inner Case |
| Lip Type | Single Lip |
| Speed | 0.07 ft/min |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Housing Bore Dia. | 2.835 in |
| Spring Type | Garter |
| Installation | Housing Press Fit |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Operating Temperature [Max] | 210 °F |
| Seal Type | Oil |
| Cover/Compensation Ring/Plate Required | No |
| Case Material | Steel |
| Temperature Range [Min] | -40 °F |
| Design | CRWH1 |
| Spring Material | Carbon Steel |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lubricant | Oil or Grease |
| Seal Application | General Purpose |
| Solid | Yes |
| Lip Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 2 in |
| Weight | 0.117 LB |
| EAN or UPC | 85311022385 |

