Skip to content Skip to navigation menu
Nitrile Rubber Dual Lip Shaft Seal

19876

Nitrile Rubber Dual Lip Shaft Seal
Item #100747266
  • 1.969 in Shaft Diameter
  • 2.874 in Housing Bore Diameter
  • 0.669 in Overall Width
  • Nitrile Rubber (NBR) Lip Material
Nitrile Rubber Dual Lip Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.969 in Shaft Diameter
  • 2.874 in Housing Bore Diameter
  • 0.669 in Overall Width
  • Nitrile Rubber (NBR) Lip Material

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. C8 seals are designed with a metal case and a pressed-in excluder lip, a sealing lip made of elastomer, and an excluder lip for excellente sealing against the rotating shaft. The seal also has a garter spring to optimize sealing against the shaft.

features

  • For oil or grease
  • With garter spring
  • Easy installation
Temperature Range [Min] -65 °F
Lip Material Nitrile Rubber (NBR)
Seal Design SKF Wave
Lip Style Internal
Installation Housing Press Fit
Seal Application Two Fluids or Maximum Dirt Exclusion
Temperature Range [Max] 225 °F
Operating Temperature [Min] -40 °F
Cover/Compensation Ring/Plate Required No
Inch/Metric Inch
Overall Width 0.703 in
Lubricant Oil or Grease
Case Design Metal Case, Pressed-Insert
Design C8
Construction C8
Solid Yes
Lip Type Dual Lip
Operating Temperature [Max] 210 °F
Pressure 5 psi
Case Construction Steel Case w/Inner Case
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, 0.005@2000
Seal Type Oil
Housing Bore Dia. 2.874 in
Spring Material Carbon Steel Garter
Shaft Dia. 2 in
Weight 0.237 LB
EAN or UPC 85311022415
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison