- 2 in Shaft Diameter
- Fluoro Rubber (FKM), Polytetrafluoroethylene (PTFE) Seal Material
| Operating Temperature [Max] | 390 °F |
| Shaft Dia. | 2 in, 50.67 mm |
| Design | KIT |
| Overall Width | 0.49 in, 12.5 mm |
| Housing Bore Dia. | 2.62 in, 66.55 mm |
| Inch/Metric | Metric |
| Operating Temperature [Min] | -5 °F |
| Seal Material | Fluoro Rubber (FKM), Polytetrafluoroethylene (PTFE) |
| Weight | 0.159 LB |
| EAN or UPC | 85311283595 |

