- Radial Shaft Seal
- 19 mm Shaft Diameter
- 35 mm Housing Bore Diameter
- 8 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Overall Width | 8 mm |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Pressure | 10 psi |
| Lip Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 19 mm |
| Housing Bore Dia. | 35 mm |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Max] | 250 °F |
| Seal Type | Grease |
| Spring Material | Carbon Steel Garter |
| Construction | HMS4 |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Design | Standard |
| Weight | 0.079 LB |
| EAN or UPC | 85311238410 |

