- 2 in Shaft Diameter
- 3 in Housing Bore Diameter
- 9 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- Smaller pumps and general purpose machinery with pressured seal cavities
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Housing Bore Dia. | 3 in |
| Overall Width | 0.375 in |
| Operating Temperature [Max] | 210 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Design | Metal Case, Inner Case |
| Shaft Dia. | 2 in |
| Construction | CRWH1 |
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip |
| Pressure | 10 psi |
| Seal Type | Oil |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | SKF Wave |
| Surface Speed [Nom] | 3,600 ft/min |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Lubricant | Oil or Grease |
| Solid | Yes |
| Lip Material | Nitrile Rubber (NBR) |
| Speed | 0.07 ft/min |
| Lip Style | Internal |
| Installation | Housing Press Fit |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Seal Application | General Purpose |
| Design | CRWH1 |
| Family Name | Single Lip With Spring Shaft Seal |
| Weight | 0.117 LB |
| EAN or UPC | 85311022620 |

