- 2.047 in Shaft Diameter
- 2.591 in Housing Bore Diameter
- 0.290 in Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Speed | 0.05 ft/min |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Shaft Dia. | 2 in, 51 mm |
| Overall Width | 7 mm |
| Installation | Housing Press Fit |
| Inch/Metric | Metric |
| Pressure | 7 psi |
| Lip Type | Triple Lip |
| Design | HMSA96 |
| Housing Bore Dia. | 2 in, 65 mm |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 302 °F |
| Case Design | Metal Case |
| Lubricant | Oil or Grease |
| Weight | 0.099 LB |
| EAN or UPC | 85311291156 |

