- 2 in Shaft Diameter
- 3.15 in Housing Bore
- 0.375 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Inch/Metric | Inch |
| Bore Sealant | Bore Tite |
| Seal Type | Oil |
| Overall Width | 0.375 in |
| Spring Material | Carbon Steel |
| Case Design | Metal Case |
| Lip Style | Internal |
| Lip Type | Single Lip |
| Design | CRW1 |
| Surface Speed [Nom] | 2,358 ft/min |
| Solid | Yes |
| Pressure | 10 psi |
| Shaft Dia. | 2 in |
| Temperature Range [Min] | -65 °F |
| Speed | 0.07 ft/min |
| Seal Design | SKF Wave |
| Case Construction | Steel Case w/o Inner Case |
| Construction | CRW1 |
| Seal Application | General Purpose |
| Housing Bore Dia. | 3.15 in |
| Spring Type | Garter |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Max] | 210 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Lubricant | Oil or Grease |
| Case Material | Steel |
| Weight | 0.205 LB |
| EAN or UPC | 85311022736 |

