- 2.000 in Shaft Diameter
- 2.962 in Housing Bore Diameter
- 0.250 in Overall Width
- Nitrile Rubber (NBR) Lip Material
caution
- Not generally for oil retention
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 2 in, 75 mm |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 2,000 ft/min |
| Solid | Yes |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | Maximum Dirt Exclusion |
| Installation | Housing Press Fit |
| Lip Material | Nitrile Rubber (NBR) |
| Design | HM20 |
| Pressure [Max] | 3 psi |
| Overall Width | 6 mm |
| Shaft Dia. | 2 in, 50 mm |
| Case Design | Metal Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
| Pressure | 3 psi |
| Temp Description | w/3.209" Flange |
| Construction | HM20 |
| Lip Type | Single Lip |
| Lubricant | Grease |
| Spring Material | None |
| Temperature Range [Max] | 250 °F |
| Weight | 0.088 LB |
| EAN or UPC | 85311022781 |

