- 2 in Shaft Diameter
- 3 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Material | Nitrile Rubber (NBR) |
| Lubricant | Oil or Grease |
| Temperature Range [Max] | 225 °F |
| Lip Style | Internal |
| Operating Temperature [Min] | -40 °F |
| Design | CRWH1 |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Speed | 0.07 ft/min |
| Seal Design | SKF Wave |
| Installation | Housing Press Fit |
| Shaft Dia. | 2 in |
| Pressure | 10 psi |
| Construction | CRWH1 |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip |
| Overall Width | 0.438 in |
| Solid | Yes |
| Operating Temperature [Max] | 210 °F |
| Housing Bore Dia. | 3.371 in |
| Seal Type | Oil |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Cover/Compensation Ring/Plate Required | No |
| Case Design | Metal Case, Inner Case |
| Weight | 0.179 LB |
| EAN or UPC | 85311022828 |

