- 2 in Shaft Diameter
- 3 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Style | Internal |
| Design | CRWH1 |
| Solid | Yes |
| Lip Type | Single Lip |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2 in |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel Garter |
| Operating Temperature [Min] | -40 °F |
| Seal Design | SKF Wave |
| Speed | 0.07 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Installation | Housing Press Fit |
| Overall Width | 0.433 in |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 3.543 in |
| Case Construction | Steel Case w/Inner Case |
| Lubricant | Oil or Grease |
| Case Design | Metal Case, Inner Case |
| Seal Type | Oil |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Construction | CRWH1 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile Rubber (NBR) |
| Weight | 0.204 LB |
| EAN or UPC | 85311022866 |

