- 2.05 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Lip Material | R = Nitrile |
| Construction | Kit |
| Seal Width | 0.315 in |
| Operating Temperature [Max] | 210 °F |
| Shaft Dia. | 2.05 in, 51.99 mm |
| Housing Bore Dia. | 3.27 in, 83.01 mm |
| Inch/Metric | Metric |
| Overall Width | 0.31 in, 8 mm |
| Design | KIT |
| Operating Temperature [Min] | -40 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.257 LB |
| EAN or UPC | 85311023238 |

