- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Width | 0.67 in, 17 mm |
| Temperature Range [Min] | -22 °F |
| Locking Device | No Locking Device |
| Rolling Element | Ball |
| Enclosure | Shield on Both Sides |
| Locating | Snap Ring Fitted |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Temperature Range [Max] | 284 °F |
| Origin | Single Row Radial |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 22800 lbf |
| Reference Speed | 17000 rpm |
| Precision Rating | ABEC 1 |
| O.D. | 2.83 in, 72 mm |
| No. in Set | Single Bearing |
| Seal Type | Non-Contacting Seal |
| Bore Type | Cylindrical |
| Internal Clearance | CN |
| Limiting Speed - Grease | 7500 rpm |
| Static Load Rating | 4945.797 lbf, 22 kN |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Cage | Sheet Metal |
| Limiting Speed | 8000 rpm |
| Basic Dynamic Load Rating | 6182.246 lbf, 27.5 kN |
| Ball Material | Steel |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 0.67 in, 17 mm |
| Outer Ring Width | 0.67 in, 17 mm |
| Row Type | 1 |
| Lubricant | Grease |
| Type | Deep Groove |
| Precision | Standard |
| Capacity | Maximum Capacity |
| Cage Material | Bearing Steel |
| I.D. | 1.38 in, 35 mm |
| Seal Material | Tinplate |
| No. of Rows | 1 |
| Snap Ring | With Snap Ring |
| Rows of Balls | Single |
| Bearing Class | Normal / P0 |
| Contact Angle | 0° |
| Filling Slot | With |
| Inch/Metric | Metric |
| Preload Level | None |
| ISO Tolerance | Normal / P0 |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 2 |
| Relubrication Feature | Without |
| icNumber | 7701601 |
| Bearing Material Coating | Bearing Steel |
| O.D. Type | Cylindrical |
| Weight | 0.734 LB |
| EAN or UPC | 7316570002607 |

