- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Cage | Sheet Metal |
| Series | 2 |
| Element Material | Bearing Steel |
| Filling Slot | With |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating | 6069.841 lbf, 27 kN |
| Limiting Speed | 9500 rpm |
| Bearing Class | Normal / P0 |
| Pre Lubricant | None |
| Bearing Design | Deep Groove Design w/ Filling Notch |
| No. in Set | Single Bearing |
| Radial Internal Clearance | Normal |
| I.D. | 1.57 in, 40 mm |
| Contact Angle | 0° |
| Type | Deep Groove |
| O.D. Type | Cylindrical |
| ISO Tolerance | Normal / P0 |
| Origin | Single Row Radial |
| Enclosure | Open |
| Inner Ring Width | 0.71 in, 18 mm |
| Precision | Standard |
| Cage Material | Bearing Steel |
| Static Load Rating [Max] | 26500 lbf |
| Rows of Balls | Single |
| Dynamic Load Rating | 33600 lbf |
| Bearing Material Coating | Bearing Steel |
| Width | 0.71 in, 18 mm |
| icNumber | 7697281 |
| Locking Device | No Locking Device |
| O.D. | 3.15 in, 80 mm |
| Capacity | Maximum Capacity |
| Bore Type | Cylindrical |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Rolling Element | Ball |
| Relubrication Feature | Without |
| Preload Level | None |
| Outer Ring Width | 0.71 in, 18 mm |
| Internal Clearance | CN |
| Basic Dynamic Load Rating | 7553.58 lbf, 33.6 kN |
| Precision Rating | ABEC 1 |
| Limiting Speed - Grease | 6700 rpm |
| Reference Speed | 15000 rpm |
| No. of Rows | 1 |
| Snap Ring | No Snap Ring |
| Seal Type | Unsealed |
| Cage Type | Metal |
| Row Type | 1 |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Weight | 0.9 LB |
| EAN or UPC | 7316576679568 |

