- 90° Elbow Connection Nipple
- Steel
| Type | 90° Elbow |
| Swivel Type | 90 Degree |
| Thread Size | G1/8, M6 |
| Shape | 90º Angle |
| Threads | G1/8 Female, M6 Male |
| Body Material | Steel |
| Weight | 0.112 LB |
| EAN or UPC | 7316572300251 |
| Type | 90° Elbow |
| Swivel Type | 90 Degree |
| Thread Size | G1/8, M6 |
| Shape | 90º Angle |
| Threads | G1/8 Female, M6 Male |
| Body Material | Steel |
| Weight | 0.112 LB |
| EAN or UPC | 7316572300251 |