- Radial Shaft Seal
- 20 mm Shaft Diameter
- 32 mm Housing Bore Diameter
- 8 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Shaft Dia. | 20 mm |
| Overall Width | 8 mm |
| Seal Type | Grease |
| Construction | HMS4 |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 3,600 ft/min |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Temperature Range [Min] | -40 °F |
| Case Construction | Rubber Covered Steel Case |
| Seal Design | Standard |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 32 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Weight | 0.07 LB |
| EAN or UPC | 85311238434 |

